Free Shipping : For every order of $350 or more with the promo code : FREESHIP

PANEL POPPER SET 12PCS

714.58245 - UNSPSC 27110000
PANEL POPPER SET 12PCS PANEL POPPER SET 12PCS
PANEL POPPER SET 12PCS

Delivery

In stock delivery from our warehouses.

Made from glass-fiber reinforced plastic, these tools are designed to help with the safe and easy removal of door trim panels, trim fasteners, body clips, mouldings etc.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 10:54 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 10:54 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 12
EAN 4053479359045

Features

Designed and manufactured from high quality materials ensuring surrounding trim areas are not damaged when trim is being removed
Fits a comprehensive set of applications ranging from internal door trims, facia and most other internal & external vehicle trims
The panel popper kit works with European, Japanese and Domestic trim applications and is not vehicle specific
Set of assorted Panel Poppers, supplied in a convenient folding pouch

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-20
excellent produit
2020-11-28
Exactly what I was looking for...removing panels clips and all plastic plugs and fasteners without damaging paint
2020-05-12
Good quality, found the identical item selling on *** for almost $*** less.
2019-12-13
give it to my boyfriend for Christmas, would recommend this to all technician and people that take care of there vehicle . working in a dealership over 25 ans this is the best product , its strong, wont brake and put it away without damage it case is nice.
2019-12-09
kit complet pour toute marque
2019-12-06
Removing interior dash panels. Yes in fact 2 body personal ask me to order this kit for them. Have not had the opportunity to try this out yet.
2019-06-04
L'ÉTUI A L'AIR MOINS RÉSISTANTE QU'AVANT